Left Shear Blade for Milwaukee 6850 (SER 550-47000) 18 ga Swivel Head Shear
This product has been replaced by
Manufacturer Part #48-44-0171
Moda™ Left Shear Blade for Milwaukee 6850 (SER 550-47000) 18 ga Swivel Head Shear
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- 1 per package
- Separately replaceable
- Right shear blade - 18 gauge
- Today, the Milwaukee® name stands for the highest quality, durable and reliable professional tools money can buy
- Since its founding in 1924, Milwaukee® has focused on a single vision to produce the best heavy-duty electric power tools and accessories available to the professional user
- Best if used with Milwaukee model 6850
Specifications
- Application:
- Cutting
- Battery Type:
- Lithium-ion
- Blade Length (in):
- 3 in
- Box Material:
- PVC
- Brand Model Compatibility:
- Milwaukee 6850 (SER 550-47000)
- Collection:
- Moda™
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- Depth:
- 3/4 in
- Height:
- 1/4 in
- Length:
- 3/4 in
- Material:
- Steel
- Number of Pieces:
- 1 Piece
- Overall Box Size:
- 3-19/50 in x 8 in x 4-17/20 in
- Product Type:
- Plain Box
- Tool Type:
- Shear Blade
- Weight:
- 0.1 lb
- Width:
- 3-1/2 in