0 items

Milwaukee M12™ Lithium-Ion Heated Hoodie Kit

M301B21

Clothing Size

Starting at Call for Pricing
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • Includes M12™ heated hoodie and M12™ battery holder with 2.1A USB charger M12™ RedLithium™ 2.0 compact battery pack and M12™ battery charger

SPECIFICATIONS

AMP
2
Clothing Size
M
Collection
M12™
Color Finish
Black
Material
Cotton, Plastic
Material Type
Polyester
Power Source
Battery
Type
Heated Hoodie
Volts
12V

 
 
  • Need Help?

    1-800-721-2590

    Contact us between 8AM and 8PM EST, Monday - Friday