L/XL Size Polyester and Cotton Fitted Flex Hat in Grey
L/XL Size Polyester and Cotton Fitted Flex Hat in Grey
-
Pick Up: 0 Available in Hilliard, OH - Available in 4 stores nearby
-
Shipping: Available for immediate shipment
Frequently Purchased Together
Product Details
- Curved visor
- Milwaukee logo printed on front
- 3-1/2 in. crown depth
- Milwaukee logo label on back
Specifications
- Application:
- Safety
- Battery Type:
- Lithium-ion
- Clothing Size:
- L/XL
- Color Finish Category:
- Greys
- Color Finish Name:
- Grey
- Height:
- 5-1/4 in
- Indoor Outdoor:
- Indoor/Outdoor
- Length:
- 10-3/4 in
- Material:
- Cotton, Plastic
- Material Type:
- Polyester
- Number of Pieces:
- 1 Piece
- Product Type:
- Fitted Hat
- Reusable:
- Yes
- Size:
- Large/X-Large
- Weight:
- 0.207 lb
- Width:
- 7-1/4 in