L/XL Size Polyester High Visibility Safety Vest in Hi-Viz Yellow

Part #M48735042  |  Item #8035240  |  Manufacturer Part #48-73-5042

Clothing Size:

L/XL

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • 15 Pockets including tablet pocket
  • Reinforced front pockets with 600D tear Resistant material
  • Comfortable padded collar
  • Secure zipper closure
  • Clear ID holder and Velcro opening and closure
  • Quick internal size adjustment, better fit

Specifications

ANSI Specifications: ANSI Type R Class 2

Application: Cutting

Battery Type: Lithium-ion

Clothing Size: L/XL

Color Finish: [Yellow, Black]

Color Finish Category: Yellows

Depth: 27-3/5 in

Height: 1/2 in

Length: 27-3/5 in

Material: Plastic

Material Type: Polyester

Number Of Pieces: 1 Piece

Product Type: Vest

Quick Release: No

Reusable: Yes

Weight: 0.7

Width: 27-3/5 in