M Size Cut Level 3 Nitrile, Nylon and HPPE Gloves in Red
This product has been replaced by
Manufacturer Part #48-73-8631
M Size Cut Level 3 Nitrile, Nylon and HPPE Gloves in Red
Frequently Purchased Together
Product Details
- Comfort web grip for best in class grip performance and comfortable fit
- Smartswipe™ palm and fingertips permits the use of touch screen devices without removing gloves
- ANSI & EN Cut Rating 3
- Abrasion rating 4
- Nylon & HPPE liner material
- TDM cut rating C
- High dexterity design when handling small objects
- Best in class puncture rating for resistance to sharp materials
- Puncture rating 3
- Tear rating 4
Documents
Specifications
- ANSI:
- ANSI Cut Level 3
- Application:
- Work Gear
- Coating:
- Nitrile
- Color Finish Category:
- Reds
- Color Finish Name:
- Red, Black
- Depth:
- 9-1/4 in
- Disposable:
- No
- Glove Size:
- M
- Glove Type:
- Dipped, General Work, Oily & Wet Conditions, Material Handling, Demolition, Wire-stripping, Pipe Threading, Cutting Applications
- Height:
- 1/4 in
- Indoor Outdoor:
- Indoor/Outdoor
- Length:
- 9-1/4 in
- Material:
- Plastic, Rubber
- Material Type:
- Nylon, HPPE, Nitrile
- Number of Pieces:
- 1 Piece
- Reusable:
- Yes
- Size:
- Medium
- Tool Type:
- Gloves
- Weight:
- 0.19 lb
- Width:
- 5-1/4 in