Milwaukee M-Spector™ 3 ft. Cordless Lithium-Ion Digital Inspection Camera Kit

M48530110

Manufacturer Part #: 48-53-0110

Length

11-97/100 in

$73.08

EACH

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel
To see availability for this product, Create an Account.
Already a customer? Login

DESCRIPTION

  • Durable, waterproof construction
  • Extends camera reach by 3'
  • Fits Milwaukee® digital inspection camera models 2300-20 and 2310-21 only

SPECIFICATIONS

Cable Length ft
3 ft
Collection
M-Spector™
Depth
9-61/100 in
Height
9-61/100 in
Length
11-97/100 in
Smart Home Enabled
No
Tool Type
Cable/Pipe Locator
Volts
12V
Weight
1-2/5
Width
1-57/100 in

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday