Milwaukee

M-Spector™ 8 ft. Cable Extension

Part #M48530140  |  Manufacturer Part #48-53-0140

Length:

8 ft
To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • For use with the Milwaukee models 2300-21 and 2312-21 only
  • Extends camera reach by 8'
  • Durable, waterproof construction

Specifications

Brand Model Compatibility: Milwaukee Models 2311-21 or 2312-21

Cable Length ft : 8 ft

Collection: M-Spector™

Color Finish: Black

Length: 8 ft

Smart Home Enabled: No