M12™ 1-11/25 in Cable Cutter

Part #M247221XC  |  Item #4460757  |  Manufacturer Part #2472-21XC

$ 623.99 EACH

Jaw Capacity in :

1-11/25 in

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

To see availability for this product, Create an Account.
Already a customer? Login

Product Details

  • 600 MCM Cu/750 MCM amp capacity: powerful jaws cut effortlessly through large cable
  • Superior cut quality: Milwaukee designed blade geometry delivers a flat, round and installation ready cut
  • Compact front end with open jaws: go straight to the cable in panels without long handles, looping or ratcheting
  • Outstanding run-time: REDLITHIUM™ technology deliver up to 150 cut of 500 mm Cu per charge
  • 2 Speed gear box: delivers power for large cable, and speed for more frequent size
  • Built-in LED light: illuminates work area in boxes
  • Auto release lever: provides the ability to cut, reload and quickly repeat

Documents

Specifications

Application: Cutting

Battery Size: 12V

Battery Type: Lithium-ion

Collection: M12™

Color Finish: [Red, Black]

Color Finish Category: Reds

Corded Cordless: Cordless

Height: 13-3/4 in

Jaw Capacity in : 1-11/25 in

Length: 11-3/5 in

Material: [Plastic, Metal]

Tool Type: Cable Cutter

Weight: 6.5

Width: 17 in