10 oz. Caulk and Adhesive Gun Kit

This product has been replaced by

Milwaukee® Red Caulk Gun in Red/Black
Milwaukee® 10 oz. Caulk Gun in Red/Black
Manufacturer Part #2441-20
You last purchased this on
 
Milwaukee®

M12™ 10 oz. Caulk and Adhesive Gun Kit

This product requires certification to purchase.
Brand image
You last purchased this on
 

This product has been replaced by

Milwaukee® Red Caulk Gun in Red/Black
Milwaukee® 10 oz. Caulk Gun in Red/Black
Manufacturer Part #2441-20
Milwaukee®

M12™ 10 oz. Caulk and Adhesive Gun Kit

  • Fast #
  • Part #M244121
  • Item #4482954
  • Manufacturer Part #2441-21
3.3 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Variable speed trigger and max speed dial for complete control
  • 0-28 IPM dispensing rate
  • Up to 400 lbs. of pushing force
  • Dispenses up to 150 tubes (10 oz each) of building sealant on 1 charge
  • With 360° rotating collar
  • Interchangeable quick-change carriage design for converting material types
  • Requires Certification

Documents


Specifications

AMP:
1.5
Battery Type:
Lithium-ion
CSA Certified:
Yes
Collection:
M12™
Color Finish Category:
Reds
Color Finish Name:
Red, Black
ETL Listed:
Yes
GSA Approved:
No
Height:
8-9/10 in
Length:
26-1/2 in
Product Type:
Caulk Gun
Size:
10 oz
Tool Type:
Caulk Guns
UL Listed:
No
Volts:
12V
Weight:
4.4 lb
Width:
17-1/10 in