M12™ 11 in. Band Saw

Part #M242921XC  |  Item #4351059  |  Manufacturer Part #2429-21XC

$ 244.73 EACH

Length:

11 in
Quantity

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

IN STORE AVAILABILITY

To see local availability for this item, please

Select a Store 

Product Details

  • One-Handed Cuts: Most compact size and lightest weight of any cordless band saw
  • Powerful Motor: Cuts 3/4 in EMT in 3 seconds, up to 150 cuts per charge with the XC battery
  • Meets OSHA Guarding Requirements: Suitable for One-Handed use
  • Blade Tension Adjustment: Adjustable blade tracking
  • Dual-Actuation Trigger: Providing enhanced control and productivity
  • 1-5/8 in Cut Capacity: For a wide range of applications
  • LED Light: Highlights the cut line

Specifications

Application: Cutting

Bare Tool or Kit: Tool Kit

Battery Type: Redlithium™

Blade Length: 27 in

Blade Thickness In : 0.02 in

Blade Width: 1/2 in

CSA Certified: No

Collection: M12™

Corded Cordless: Cordless

Depth: 12-3/5 in

Height: 7-1/2 in

Length: 11 in

Number of Tools Included: 1

Power Source: Battery

Saw Type: Band Saw

Type: M242921XC

UL Listed: No

Volts: 12V

Weight: 6.6

Width: 17-4/5 in