12 V AC/DC Wall & Vehicle Charger

This product has been replaced by

Milwaukee® Red Lithium Vehicle Charger
Milwaukee® 12V Lithium Vehicle Charger
Manufacturer Part #48-59-1810
You last purchased this on
 
Milwaukee®

M12™ 12 V AC/DC Wall & Vehicle Charger

This product requires certification to purchase.
Brand image
You last purchased this on
 

This product has been replaced by

Milwaukee® Red Lithium Vehicle Charger
Milwaukee® 12V Lithium Vehicle Charger
Manufacturer Part #48-59-1810
Milwaukee®

M12™ 12 V AC/DC Wall & Vehicle Charger

  • Fast #
  • Part #M251020
  • Item #3874664
  • Manufacturer Part #2510-20
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Charge management: Charger communicates with the battery pack to ensure a full charge and battery protection
  • Single-unit simplicity: Quickly charges all M12™ REDLITHIUM and M12™ Lithium-Ion batteries in 40-80 minutes
  • Dual-function design: AC wall charger and DC vehicle charger in a single unit
  • Onboard indicator light: Provides the status of the battery
  • Requires Certification

Specifications

Battery Size:
12V
Battery Type:
Lithium
CEC Compliant:
Not for Sale in CA
Collection:
M12™
Volts:
12V
Weight:
2.2 lb