Milwaukee

M12™ 12 V Hex Impact Drive Kit

Part #M246222  |  Manufacturer Part #2462-22

Length:

14-7/10 in
To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Milwaukee impact mechanism delivers 1,000 in-lbs. of torque.
  • 0-2, 500 RPM for increased fastening speed.
  • New ergonomic handle design for increased comfort
  • On-board battery gauge displays remaining run time

Documents

Specifications

Application: [Drive, Drilling]

Battery Type: Lithium-ion

Chuck Size: 1/4 in

Collection: M12™

Color Finish: [Black, Red]

Color Finish Category: Blacks

Corded Cordless: Cordless

Depth: 14-7/10 in

Drive Type: Hex

Height: 4-4/5 in

Length: 14-7/10 in

Material: Plastic

Power Source: Battery

RPM: 2500

Tool Type: Driver

Type: M246222

UL Listed: Yes

Volts: 12V

Weight: 2.5

Width: 12-1/2 in