12 V No-Hub Coupling Drill Drive Kit
This product has been replaced by
Manufacturer Part #2455-20
M12™ 12 V No-Hub Coupling Drill Drive Kit
Package Quantity Info:
EA: 1 IP: 1 CA: 3 PT: 81-
Pick Up: Not available
-
Shipping: Not available
Product Details
- REDLITHIUM™ Battery technology superior pack construction, electronics, and performance deliver more work per charge and more work over pack life than any battery on the market
- On-board fuel gauge helps you monitor the charge precisely for less downtime on the job
- LED calibration indicator alerts users when calibration is needed
- Redlink™ Intelligence provides optimized performance and overload protection using total system communication between tool, battery and charger
- Built-in LED light Illuminates work surfaces in dark locations
- 0-750 RPM Drill mode provides increased utility for general drilling and fastening
- Auto shut-off with LED indicator alerts users when torque limit has been achieved
Recommended Accessories
Specifications
- AMP:
- 1.5
- Application:
- Drilling
- Bare Tool or Kit:
- Tool Kit
- Battery Size:
- 1.5AH
- Battery Type:
- Lithium-ion
- Case Included:
- Yes
- Chuck Size:
- 1/4 in
- Collection:
- M12™
- Color Finish Category:
- Reds
- Color Finish Name:
- Red
- Corded Cordless:
- Cordless
- Drive Size:
- 1/4 in
- Drive Type:
- No Hub
- ETL Listed:
- No
- Height:
- 7-4/5 in
- Length:
- 7-1/2 in
- Material:
- Plastic
- Number of Pieces:
- 8 Piece
- Number of Tools Included:
- 1
- Power Source:
- Battery
- RPM:
- 750
- Tool Type:
- Driver
- Torque (In-Lbs):
- 80 in-lbs
- UL Listed:
- Yes
- Volts:
- 12V
- Weight:
- 2.35 lb
- Width:
- 2-7/10 in