12V Lithium Vehicle Charger

You last purchased this on
 
Milwaukee®

M12™ 12V Lithium Vehicle Charger

This product requires certification to purchase.
Brand image
You last purchased this on
 
Milwaukee®

M12™ 12V Lithium Vehicle Charger

  • Fast #
  • Part #M48591810
  • Item #7281341
  • Manufacturer Part #48-59-1810
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

  • Charge management: Charger communicates with the battery pack to ensure a full charge and battery protection
  • Single-unit simplicity: Quickly charges all M12™ REDLITHIUM and M12™ Lithium-Ion batteries in 40-80 minutes
  • Dual-function design: AC wall charger and DC vehicle charger in a single unit
  • Onboard indicator light: Provides the status of the battery
  • Requires Certification

Specifications

Application:
Cutting
Battery Size:
12V
Battery Type:
Lithium
CSA Certified:
Yes
Collection:
M12™
Color Finish Category:
Reds
Color Finish Name:
Red, Black
Depth:
8-1/5 in
ETL Listed:
Yes
Height:
8-3/5 in
Length:
8-1/5 in
Material:
Plastic, Metal, Rubber
Number of Pieces:
1 Piece
Power Source:
Battery
Tool Type:
Batteries
UL Listed:
Yes
Volts:
12V
Weight:
2.2 lb
Width:
2-2/5 in