12V Battery
M12™ 12V Battery
Package Quantity Info:
EA: 1 IP: 1 CA: 60 PT: 2160-
Pick Up: 0 Available in Leesburg, VA - Available in 2 stores nearby
-
Shipping: Available for immediate shipment
Frequently Purchased Together
Product Details
- All-weather performance: Delivers fade-free power in extreme jobsite conditions
- Best-in-class construction: Offers long-lasting performance and durability
- Redlink™ Intelligence: Provides optimized performance and overload protection using total system communication between tool, battery and charger
- Versatility: Powers Milwaukee M12™ cordless power tools
Specifications
- AMP:
- 1.5
- Application:
- Cutting
- Automatic Shut-Off:
- Yes
- Battery Size:
- 12V
- Battery Type:
- Redlithium™
- Collection:
- M12™
- Color Finish Category:
- Reds
- Color Finish Name:
- Red, Black
- Depth:
- 4 in
- Height:
- 3 in
- Length:
- 4 in
- Material:
- Plastic, Metal, Rubber
- Number of Pieces:
- 1 Piece
- Portable:
- Yes
- Power Source:
- Battery
- Tool Type:
- Battery Pack
- Volts:
- 12V
- Weight:
- 0.7 lb
- Width:
- 5-1/2 in