Milwaukee®
M12™ 12V Circular Saw
Part #M253021XC | Item #5142487 | Manufacturer Part #2530-21XC
Volts:
12VProduct Details
- POWERSTATE™ Brushless Motor: Delivers maximum power and provides up to 2x longer motor life.
- REDLINK Plus™ intelligence provides optimized performance and overload protection using total system communication between tool, battery and charger.
- REDLITHIUM™ XC4.0 Battery pack: provides superior pack construction, more work per charge and more work over the life of the pack than competitive batteries.
- 1-5/8 in. cut capacity allows saw to cut 2x dimensional lumber.
- LED light for greater outline visibility in low light situations.
Documents
Specifications
Application: Cutting
Arbor Hole Size: 10 mm
Bare Tool or Kit: Tool Kit
Battery Type: Lithium
Blade Length: 5-3/8 in
Blade Material: Carbide
Collection: M12™
Color Finish: [Black, Red]
Color Finish Category: Blacks
Corded Cordless: Cordless
Diameter: 5-3/8 in
Height: 8-1/2 in
Length: 12-3/8 in
Material: Aluminum
Power Source: Battery
RPM: 3600
Saw Type: Circular Saw
Type: M253021XC
UL Listed: No
Volts: 12V
Weight: 6.25
Width: 12-3/8 in