12V Cordless Stubby Impact Wrench Kit

You last purchased this on
 
Milwaukee®

M12™ 12V Cordless Stubby Impact Wrench Kit

This product requires certification to purchase.
Brand image
You last purchased this on
 
Milwaukee®

M12™ 12V Cordless Stubby Impact Wrench Kit

  • Fast #
  • Part #M255522
  • Item #7680340
  • Manufacturer Part #2555-22
4.5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • 4-Mode Drive control
  • Powerstate™ brushless motor provides more power, more run-time, and longer life.
  • Most Compact. Greatest access in tight spaces at 4.8" in length
  • Auto-Shut Off mode reduces over fastening and increases productivity
  • Redlink Plus™ Electronic Intelligence enables advanced communication between your batteries and tools, allowing for unmatched levels of performance, protection, and productivity
  • Up to 250 ft.-Lbs. Of nut-busting torque
  • REDLITHIUM™ batteries deliver more work per charge and more work over the life of the battery
  • Requires Certification

Documents


Specifications

AMP:
4
Application:
Cutting
Bare Tool or Kit:
Tool Kit
Battery Size:
12V
Battery Type:
Redlithium™
CSA Certified:
No
Collection:
M12™
Color Finish Category:
Reds
Color Finish Name:
Red, Black
Corded Cordless:
Cordless
Drive Size:
1/2 in
ETL Listed:
No
Height:
7 in
Length:
4-9/10 in
Material:
Glass Filled Nylon
Number of Pieces:
4 Piece
Number of Tools Included:
1
Power Source:
Battery
RPM:
2700
Tool Type:
Wrench Kit
Torque (In-Lbs):
3000 in-lbs
UL Listed:
Yes
Volts:
12V
Weight:
2 lb
Width:
2-2/5 in
WrenchType:
Impact