12V High Performance Jig Saw
M12™ 12V High Performance Jig Saw
Package Quantity Info:
EA: 1 IP: 1-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Smooth Cutting - Designed to minimize vibration by keeping the weight over the cutting area
- Maximum Control - Innovative Hybrid Grip™ design delivers greater control by bringing the grip closer to the material with a variable speed trigger
- Powerful Cutting - 3/4 in Stroke length and 0-2800 SPM for fast and controlled cutting through various materials
- LED Light and Fuel Gauge - Illuminates the cut line and displays remaining run-time
- Quick-Changes - Quik-Lok™ T-Shank blade clamp and tool-free 450 bevel capability with positive lock at 900
Specifications
- Application:
- Cutting
- Bare Tool or Kit:
- Bare Tool
- Battery Size:
- 12V
- Battery Type:
- Redlithium™
- CSA Certified:
- Yes
- Chuck Type:
- Keyless
- Collection:
- M12™
- Color Finish Category:
- Reds
- Color Finish Name:
- Red
- Corded Cordless:
- Cordless
- Depth:
- 8 in
- Height:
- 7 in
- Length:
- 8 in
- Material:
- Glass Filled Nylon
- Number of Pieces:
- 1 Piece
- Number of Tools Included:
- 1
- Power Source:
- Battery
- Saw Type:
- Jig
- Type:
- M244520
- UL Listed:
- Yes
- Variable Speed:
- Yes
- Volts:
- 12V
- Weight:
- 3.8 lb
- Width:
- 3 in