12V LED Flashlight with Charger, Lanyard, and Charger
M12™ 12V LED Flashlight with Charger, Lanyard, and Charger
Package Quantity Info:
EA: 1 IP: 1 CA: 10-
Pick Up: Not available
-
Shipping: Not available
Product Details
- 800 Lumens of Trueview™ High Definition Output
- Trueview™High Definition Output provides neutral white color and produces an even beam pattern for clearer visibility
- Modes high/low/strobe
- Lifetime Limited Warranty
- Spot-Flood Sliding Beam Adjustment
- 6000 Series Aircraft Aluminum Body
- LED Limited Lifetime Warranty: LEDs never need to be replaced
- P54 Rated: Water and Dust Resistant
Documents
Specifications
- AMP:
- 1.5
- Application:
- Cutting
- Automatic Shut-Off:
- No
- Battery Type:
- Redlithium™
- Collection:
- M12™
- Color Finish Category:
- Blacks
- Color Finish Name:
- Black
- Depth:
- 9-3/4 in
- ETL Listed:
- No
- Height:
- 2-1/2 in
- Length:
- 9 in
- Light Bulb Type:
- LED
- Lumens:
- 800
- Material:
- Aluminum
- Number Of Hours:
- 7 h
- Number of Tools Included:
- 3
- Power Source:
- Battery
- Tool Type:
- Flashlight
- UL Listed:
- Yes
- Volts:
- 12V
- Weight:
- 1.2 lb
- Width:
- 2-1/2 in