M12™ XXL Size 12V Polyester Heated Hoodie in Black

Part #M302B21  |  Manufacturer Part #302B-212X

Starting at
$ 251.51 EACH

Clothing Size

Please select

To see availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Quick-heat function reaches selected temperature 3X FASTER
  • One-touch LED controller with (3) heat settings
  • Up to (6) hours of run-time with M12™ REDLITHIUM™ Compact Battery Pack
  • Heating Zones: Chest & Back
  • Washer and dryer safe
  • Waffle weave thermal lining traps heat
  • Fitted hood provides full range of vision when worn under a hard hat
  • Durable utility pockets with reinforced edges to protect from abrasion
  • (2) large exterior pockets, (1) integrated device pocket, (1) low-profile battery pocket

Specifications

AMP: 2

Application: Cutting

Battery Size: 12V

Battery Type: Lithium-ion

Clothing Size: XXL

Collection: M12™

Color Finish: Black

Color Finish Category: Blacks

Depth: 20 in

Height: 3-2/5 in

Length: 20 in

Material: [Cotton, Plastic]

Material Type: Polyester

Power Source: Battery

Reusable: No

UL Listed: Yes

Volts: 12V

Weight: 5.16

Width: 12-1/2 in