M12™ XXL Size 12V Polyester Heated Jacket in Camouflage

Part #M222C20  |  Manufacturer Part #222C-202X

Starting at
$ 199.00 EACH

Clothing Size

Please select

Quantity
To see availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Includes M12™ heated jacket and M12™ battery holder with 2.1A USB charger
  • Requires battery and charger

Specifications

Application: Cutting

Battery Type: Lithium-ion

Clothing Size: XXL

Collection: M12™

Color Finish: Realtree Xtra® Camouflage

Color Finish Category: Browns

Corded Cordless: Cordless

Height: 4-2/5 in

Length: 20 in

Material: [Plastic, Brushed Tricot]

Material Type: Polyester

Power Source: Battery

Reusable: No

Tool Type: Jacket

Type: M221C202X

UL Listed: No

Volts: 12V

Weight: 4.865

Width: 12-1/2 in