M12™ S Size 12V Polyester Heated Jacket in Realtree Xtra® Camouflage

Part #M222C21  |  Manufacturer Part #222C-21S

Starting at
$ 361.55 EACH

Clothing Size

Please select

To see availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Includes M12™ heated jacket, M12™ battery holder with 2.1A USB charger M12™, RedLithium™ 2.0 compact battery pack and M12™ battery charger
  • One-touch LED controller with (3) heat settings per heat zone
  • Up to (8) hours of run-time with M12™ REDLITHIUM™ 2.0 compact battery pack
  • Heating zones: chest, back, & pockets
  • Washer and dryer safe
  • QuietShell stretch polyester reduces noise from movement and provides wind/water resistance
  • FreeFlex™ Mobility gussets provide enhanced mobility
  • High loft insulation to trap heat
  • Adjustable cuffs and waist with drop tail extended back
  • (3) outer zip pockets, (1) inner zip pocket, (1) low-profile battery pocket

Documents

Specifications

AMP: 2

Application: Cutting

Bare Tool or Kit: Tool Kit

Battery Size: 12V

Battery Type: Lithium-ion

Clothing Size: S

Collection: M12™

Color Finish: Realtree Xtra® Camouflage

Color Finish Category: Browns

Corded Cordless: Cordless

Depth: 20 in

Gender: Mens

Height: 4-1/10 in

Indoor Outdoor: Indoor/Outdoor

Length: 20 in

Material: [Plastic, Brushed Tricot]

Material Type: Polyester

Power Source: Battery

Product Type: Jacket

Reusable: Yes

UL Listed: No

Volts: 12V

Weight: 5.75

Width: 12-1/2 in