M12™ L Size 12V Polyester Heated Jacket in Red

Part #M202R21  |  Manufacturer Part #202R-21L

Starting at
$ 314.39 EACH

Clothing Size

Please select

To see availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Includes M12™ heated jacket, M12™ battery holder with 2.1A USB charger M12™, RedLithium™ 2.0 compact battery pack and M12™ battery charger
  • One-touch LED controller with (3) heat settings per heat zone
  • Up to (8) hours of run-time with M12™ REDLITHIUM™ 2.0 compact battery pack
  • Heating zones: chest, back, & pockets
  • Washer and dryer safe
  • ToughShell™ Stretch polyester delivers 5X longer life and wind/water resistance
  • FreeFlex™ Mobility gussets provide enhanced mobility
  • High loft insulation to trap heat
  • Adjustable cuffs and waist with drop tail extended back
  • (3) outer zip pockets, (1) inner zip pocket, (1) low-profile battery pocket

Documents

Specifications

AMP: 2

Application: Cutting

Bare Tool or Kit: Tool Kit

Battery Size: 12V

Battery Type: Lithium-ion

Clothing Size: L

Collection: M12™

Color Finish: Red

Color Finish Category: Reds

Corded Cordless: Cordless

Depth: 20 in

Gender: Mens

Height: 4-3/10 in

Indoor Outdoor: Indoor/Outdoor

Length: 20 in

Material: [Plastic, Brushed Tricot]

Material Type: Polyester

Power Source: Battery

Product Type: Jacket

Reusable: No

UL Listed: No

Volts: 12V

Weight: 6.08

Width: 12-1/2 in