Milwaukee

M12™ 1/4 in. 12V Impact Wrench Bare Tool

Part #M246120  |  Manufacturer Part #2461-20

Drive Size:

1/4 in
To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Lightweight, compact design allows for fastening in tight space torque.
  • New ergonomic handle design for increased comfort
  • On-board battery gauge displays remaining run time
  • 1/4 in. anvil with friction ring for fast and easy socket changes

Specifications

Battery Type: Lithium-ion

Collection: M12™

Color Finish: [Red, Grey, Black]

Color Finish Category: Reds

Drive Size: 1/4 in

Length: 6 in

Material: [Metal, Plastic]

Material Type: Nylon

Power Source: Battery

RPM: 2500

Tool Type: Wrench

Type: M246120

UL Listed: Yes

Volts: 12V

Weight: 2.2