1/4 in. Cordless Lithium-Ion Compact Driver
M12™ 1/4 in. Cordless Lithium-Ion Compact Driver
Package Quantity Info:
EA: 1 IP: 1 CA: 10 PT: 630-
Pick Up: Not available
-
Shipping: Not available
Product Details
- REDLITHIUM™ Battery Technology: Superior pack construction, electronics, and performance deliver more work per charge and more work over pack life than any battery on the market
- Quick-change chuck: for convenient, one-handed bit changes
- Compact power: delivers 175 in-lbs. of torque yet weighs 2 lbs.
- Battery fuel gauge: displays remaining runtime
- Variable-speed trigger: provides increased control
Specifications
- Application:
- Cutting
- Battery Type:
- Lithium-ion
- Chuck Size:
- 1/4 in
- Collection:
- M12™
- Color Finish Category:
- Blacks
- Color Finish Name:
- Black, Red
- Corded Cordless:
- Cordless
- Depth:
- 2-4/5 in
- Drive Size:
- 1/4 in
- Drive Type:
- Hex
- Faucet Height:
- 5-1/6 in
- Faucet Material:
- Brass
- Faucet Mount:
- Deck Mount
- Faucet Valve Type:
- Ceramic Disc
- Flow Rate:
- 1.2 gpm
- Handle Material:
- Brass
- Height:
- 7-1/20 in
- Length:
- 2-4/5 in
- Material:
- Plastic
- Power Source:
- Battery
- RPM:
- 500
- Spout Reach:
- 8-7/8 in
- Tool Type:
- Driver
- Type:
- M240120
- UL Listed:
- Yes
- Volts:
- 12V
- Weight:
- 2.26 lb
- Width:
- 7-9/25 in