25 ft. x 1-1/4 - 2-1/2 x 5/16 in. Drain Snake
M12™ 25 ft. x 1-1/4 - 2-1/2 x 5/16 in. Drain Snake
-
Pick Up: 2 Available in Hilliard, OH
-
Shipping: Available for immediate shipment
Frequently Purchased Together
Product Details
- Maximum drain line capacity 1-1/4 in to 2-1/2 in up to 25 ft
- Cable included 5/16 in x 25 ft inner core bulb head cable
- 5/16 in cable diameter
- Compatible with all M12™ batteries and chargers
- Drum shield: protects user and fixture during use
- Slide action cable lock mechanism
- Lightest professional drain line machine
- Cable lock slide action
- Removable inner drum: helps prevent cable bind up and contains mess inside the drum
- Hybrid design: provides benefits of both handheld and floor based drain cleaners in 1 machine
Specifications
- AMP:
- 1.5
- Application:
- Plumbing
- Autofeed Cable:
- No
- Bare Tool or Kit:
- Tool Kit
- Battery Size:
- 12V
- Battery Type:
- Redlithium™
- Cable Length (ft):
- 25 ft
- Case Included:
- Yes
- Case Material:
- Plastic
- Collection:
- M12™
- Color Finish Category:
- Reds
- Color Finish Name:
- Red, Black
- Corded Cordless:
- Cordless
- Diameter:
- 5/16 in
- Fits Pipe Size:
- 1-1/4 in - 2-1/2 in
- Height:
- 10-9/10 in
- Length:
- 17 in
- Material:
- Metal
- Maximum Cleaning Distance:
- 25 ft
- Maximum Drum Capacity:
- 5/16 in x 25 ft
- Number of Pieces:
- 5 Piece
- Number of Tools Included:
- 1
- Overall Height:
- 10-9/10 in
- Overall Length:
- 17 in
- Pipe Capacity:
- 2-1/2 in
- Power Source:
- Battery
- RPM:
- 500
- Tool Type:
- Auger
- UL Listed:
- Yes
- Volts:
- 12V
- Weight:
- 10.25 lb
- Width:
- 9-9/10 in