3/16 x 3/16 x 1/2 in. SDS-Plus Masonry 25 Piece

You last purchased this on
 
Milwaukee®

M12™ 3/16 x 3/16 x 1/2 in. SDS-Plus Masonry 25 Piece

  • Fast #
  • Part #M48207510
  • Item #3810035
  • Manufacturer Part #48-20-7510
5 out of 5 Customer Rating
This product requires certification to purchase.
Brand image
You last purchased this on
 
Milwaukee®

M12™ 3/16 x 3/16 x 1/2 in. SDS-Plus Masonry 25 Piece

This product requires certification to purchase.

X Points
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Breaker points lead to faster drilling speeds
  • Variable flute for up to 20% more holes per charge in cordless rotary hammers
  • Enhanced rebar guards provide increased durability
  • Reinforced flutes for minimized vibration and maximum durability
  • Wear mark indicators to show end of life and when bit no longer meets the ANSI requirement
  • Centering tip for exact spot drilling
  • Requires Certification

Specifications

Application:
Drilling
Bit Diameter(s) (In):
3/16 in
Bit Sizes:
3/16 in
Collection:
M12™
Color Finish Category:
Silver Tones
Color Finish Name:
Silver
Depth:
3/16 in
Drill Bit Type:
Masonry
Height:
4 in
Length:
3/16 in
Magnetic:
No
Material:
Carbide Tipped
Number of Pieces:
1 Piece
Product Type:
Gloves
Shank Size:
1/2 in
Shank Style:
SDS-Plus
Tool Type:
Hammer Drill Bit
Weight:
0.08 lb
Width:
3/16 in