Aluminum LED Redlithium™ 9 in. Flashlight

You last purchased this on
 
Milwaukee®

M12™ Aluminum LED Redlithium™ 9 in. Flashlight

This product requires certification to purchase.
Brand image
You last purchased this on
 
Milwaukee®

M12™ Aluminum LED Redlithium™ 9 in. Flashlight

  • Fast #
  • Part #M235520
  • Item #7113445
  • Manufacturer Part #2355-20
4.2 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • 800 Lumens of Trueview™ High Definition Output
  • IP54 Rated: Water and Dust Resistant
  • Modes high/low/strobe
  • Lifetime Limited Warranty
  • Trueview™ High Definition Output provides neutral white color and produces an even beam pattern for clearer visibility
  • 6000 Series Aircraft Aluminum Body
  • LED Limited Lifetime Warranty: LEDs never need to be replaced
  • Spot-Flood Sliding Beam Adjustment
  • Requires Certification

Documents


Specifications

Automatic Shut-Off:
No
Battery Type:
Redlithium™
Collection:
M12™
Corded Cordless:
Cordless
Dimmable:
No
Height:
2-1/2 in
Length:
9 in
Light Bulb Type:
LED
Lumens:
800
Material:
Aluminum
Number Of Hours:
7 h
Number of Lights:
1
Number of Tools Included:
1
Power Source:
Battery
UL Listed:
No
Volts:
12V
Weight:
1.2 lb
Width:
2-1/2 in