9 in. Cordless Rotary Tool
M12™ 9 in. Cordless Rotary Tool
Frequently Purchased Together
Product Details
- 1/8 in. collet - compatible with all current rotary tool accessories
- Variable speed (5,000-32,000) - up to 10% faster than the competition
- Powerful motor - unmatched performance under load
- Milwaukee durability – grinder style exhaust ports and protected front bearing deliver up to 10X the tool life
- Compact and lightweight - only 9.5 in. long and 1.3 lbs.
Specifications
- Application:
- Cutting
- Bare Tool or Kit:
- Bare Tool
- Battery Type:
- Lithium-ion
- CSA Certified:
- Yes
- Chuck Type:
- Keyless
- Collection:
- M12™
- Color Finish Category:
- Reds
- Color Finish Name:
- Red, Black
- Corded Cordless:
- Cordless
- Diameter:
- 1/8 in
- ETL Listed:
- Yes
- Height:
- 9 in
- Indoor Outdoor:
- Indoor/Outdoor
- Length:
- 13-3/10 in
- Material:
- Metal, Plastic, Rubber
- Power Source:
- Electric
- RPM:
- 32000
- Reusable:
- Yes
- Tool Type:
- Hammer Drill
- UL Listed:
- Yes
- Volts:
- 12V
- Weight:
- 1.3 lb
- Width:
- 4 in