Cordless 12V 2 Tool Kit
M12™ Cordless 12V 2 Tool Kit
Package Quantity Info:
EA: 1 IP: 1-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Hex screwdriver delivers 175 in/lbs of torque with a 15 position clutch and 0-500 rpm for precise driving
- Ability to cut, grind, sand, and scrape
Specifications
- Bare Tool or Kit:
- Tool Kit
- Battery Type:
- Lithium-ion
- Collection:
- M12™
- Color Finish Name:
- Black, Red
- Corded Cordless:
- Cordless
- Number of Tools Included:
- 2
- Power Source:
- Battery
- UL Listed:
- No
- Volts:
- 12V