M12 TRAPSNAKE 2-TOOL COMBO KIT
This product has been replaced by
Manufacturer Part #3577-21
M12™ M12 TRAPSNAKE 2-TOOL COMBO KIT
Package Quantity Info:
EA: 1 IP: 1-
Pick Up: Not available
-
Shipping: Not available
Product Details
- The auger system is powered by our MILWAUKEE® M12™ TRAPSNAKE™ Driver and is the first powered unit optimized for the challenges of porcelain fixtures
- It has power and speed to work through tough clogs in tight traps with optimized electronics that protect the fixture from the auger and allow you to feel when engaged with a blockage to aid in retrieving
- M12™ TRAPSNAKE™2-Tool Combo Kit Porcelain Auger System is the ideal solution for service plumbers and maintenance crews to unclog urinals, toilets and floor traps
- TRAPSNAKE™ Auger attachments feature industry firsts, including a fixed rubber boot for maximum porcelain protection, an integrated locking mechanism that holds the cable in place for easy telescoping extension, and replaceable cables to maximize the longevity of the tool
Specifications
- AMP:
- 1.4
- Application:
- Cutting
- Bare Tool or Kit:
- Tool Kit
- Battery Size:
- 12V
- Battery Type:
- REDLITHIUM™
- CSA Certified:
- CSA 60745-1
- Case Included:
- Yes
- Case Material:
- Plastic
- Collection:
- M12™
- Color Finish Category:
- Blacks
- Color Finish Name:
- Black, Red
- Corded Cordless:
- Cordless
- Diameter:
- 3/8 in
- Height:
- 52-1/4 in
- Length:
- 4 ft
- Material:
- Steel
- Number of Tools Included:
- 3
- Overall Height:
- 52-1/4 in
- Overall Length:
- 4 ft
- Power Source:
- Battery
- Product Type:
- Drain Cleaner
- Tool Type:
- Auger
- UL Listed:
- Yes
- Volts:
- 12V
- Weight:
- 12.98 lb
- Width:
- 3 in