Cordless 12V 4 Tool Kit
M12™ Cordless 12V 4 Tool Kit
Package Quantity Info:
EA: 1 IP: 1-
Pick Up: Not available
-
Shipping: Not available
Product Details
- The innovative M12™cordless system is designed to deliver the power and torque required for professional applications, in a size that reaches the tightest and toughest places
- Powered by RED LITHIUM™, the M12™cordless LITHIUM-ION system offers unmatched power, speed, and tool belt portability
- The 2493-24 M12™Cordless 4-Tool Combo Kit includes the M12™3/8 in Drill/Driver (2407-20), M12™3/8 in Square Drive Impact Wrench (2451-20), M12™1/4 in Ratchet (2456-20), and M12™Work Light (49-24-0145)
Specifications
- Application:
- Cutting
- Bare Tool or Kit:
- Bare Tool
- Battery Size:
- 12V
- Battery Type:
- Redlithium™
- Bit Sizes:
- 3/8 in
- Case Included:
- Yes
- Collection:
- M12™
- Color Finish Category:
- Blacks
- Color Finish Name:
- Black, Red
- Corded Cordless:
- Cordless
- Height:
- 4-18/25 in
- Length:
- 18-3/100 in
- Number of Pieces:
- 1 Piece
- Number of Tools Included:
- 1
- Power Source:
- Battery
- RPM:
- 250
- Type:
- M249324
- UL Listed:
- No
- Volts:
- 12V
- Weight:
- 11.07 lb
- Width:
- 10-47/50 in