Milwaukee®
M12™ Cordless 12V Lithium-ion Nail Gun
Part #M245820 | Item #4111814 | Manufacturer Part #2458-20
Volts:
12VProduct Details
- 6D -16D magnetic collet - industrial magnetic collet securely holds framing nails for one-handed use
- All metal gear housing - handles tough jobsite conditions
- Palm style ergonomics - delivers superior comfort and control
- Powerful mechanism - delivers 2.2 ft/lbs. of blow energy
- LED light - illuminates work surface
- Compatibility - works with both M12™ Red Lithium™ batteries and 25+ M12™tools
Documents
Specifications
Application: Cutting
Battery Type: Lithium-ion
Collection: M12™
Color Finish: [Red, Black]
Color Finish Category: Reds
Corded Cordless: Cordless
Cutting Capacity: 6-1/2 in
Depth: 6-1/2 in
ETL Listed: Yes
Height: 7-1/2 in
Length: 6-1/2 in
Power Source: Electric
Tool Type: Nail Gun
Torque In-Lbs : 2.2 ft-lbs
UL Listed: Yes
Volts: 12V
Weight: 3.44
Width: 2-1/2 in