M12™ Cordless 12V Reciprocating Saw 3 Tool Kit

Part #M249823  |  Item #7692412  |  Manufacturer Part #2498-23

$ 239.20 EACH

Volts:

12V

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

To see availability for this product, Create an Account.
Already a customer? Login

Product Details

  • M12™ 3/8 in. drill driver delivers 250 in-lbs. of torque in a compact light weight design
  • M12™ 1/4 in. hex impact driver delivers best-in-class 850 in-lbs. of torque at only 2.3 lbs. and 0 to 2000 RPM for fast driving
  • M12™ Hackzall® reciprocating saw delivers 0-3000 SPM at only 2.6 lbs. and 11 in. for quick cutting in tight spaces
  • On-board battery fuel gauge displays remaining run time

Documents

Specifications

AMP: 1.5

Bare Tool or Kit: Tool Kit

Battery Type: Lithium-ion

Case Included: No

Chuck Type: Keyless

Collection: M12™

Color Finish: [Black, Red]

Color Finish Category: Blacks

Corded Cordless: Cordless

Depth: 10-83/100 in

Drive Size: 1/4 in

Drive Type: Hex

ETL Listed: Yes

GSA Approved: No

Handle Type: Ergonomic

Height: 7-11/25 in

Length: 10-83/100 in

Number of Tools Included: 3

Power Source: Battery

RPM: 1500

Saw Type: Reciprocating Saw

Torque In-Lbs : 275 in-lbs

UL Listed: Yes

Volts: 12V

Weight: 12.35

Width: 19-21/100 in