M12™ Force Logic™ 4 in. Press Jaw

Part #M49162690  |  Item #4417033  |  Manufacturer Part #49-16-2690

$ 2,499.00 EACH

Cutting Capacity:

4 in
Quantity

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

IN STORE AVAILABILITY

To see local availability for this item, please

Select a Store 

Product Details

  • Jaw capacity 2-1/2 in, 4 in
  • 2-Hinge Design requires less clearance to fit around pipe
  • Durable Steel Rings and Adapters provide outstanding life
  • Up to 10% lighter than the leading competitor

Specifications

Application: Drain Cleaning

Bare Tool or Kit: Bare Tool

Brand Model Compatibility: M18™Force Logic Press Tool

Case Included: No

Collection: M12™ Force Logic™

Color Finish: [Black, Red]

Color Finish Category: Blacks

Cutting Capacity: 4 in

Depth: 4-4/5 in

Height: 25-1/2 in

Jaw Capacity in : 2-1/2 in - 4 in

Length: 4-4/5 in

Material: Steel

Number of Tools Included: 3

Overall Depth: 4-4/5 in

Overall Height: 25-1/2 in

Overall Length: 4-4/5 in

Product Type: Drain Cleaner

Tool Type: Press Jaw

Type: M49162690

UL Listed: No

Weight: 25.7

Width: 12 in