1/2 in. Drill Driver Kit

This product has been replaced by

M12 FUEL 1/2 DRILL DRV KIT
Milwaukee® M12 FUEL 1/2 DRILL DRV KIT
Manufacturer Part #3403-22
You last purchased this on
 
Milwaukee®

M12 FUEL™ 1/2 in. Drill Driver Kit

  • Fast #
  • Part #M250322
  • Item #7523617
  • Manufacturer Part #2503-22
4.8 out of 5 Customer Rating
This product requires certification to purchase.
Brand image
You last purchased this on
 

This product has been replaced by

M12 FUEL 1/2 DRILL DRV KIT
Milwaukee® M12 FUEL 1/2 DRILL DRV KIT
Manufacturer Part #3403-22
Milwaukee®

M12 FUEL™ 1/2 in. Drill Driver Kit

This product requires certification to purchase.

X Points
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • REDLITHIUM™ Battery Technology: Superior pack construction, electronics, and performance deliver more work per charge and more work over pack life than any battery on the market
  • Redlink Plus™ Intelligence: The most advanced system of cordless power tool electronics. Provides optimized performance and overload protection using total system communication between tool, battery and charger
  • Milwaukee®Powerstate™ brushless motor runs cooler, lasts longer and delivers up to 55% faster application speed
  • Requires Certification

Documents


Specifications

Application:
Drilling
Bare Tool or Kit:
Tool Kit
Battery Size:
12V
Battery Type:
Redlithium™
Chuck Size:
1/2 in
Chuck Type:
Keyless
Collection:
M12 FUEL™
Color Finish Category:
Blacks
Color Finish Name:
Black, Red
Corded Cordless:
Cordless
ETL Listed:
No
Height:
7-4/5 in
Length:
6-3/5 in
Magnetic:
No
Material:
Glass Filled Nylon, Metal
Number of Pieces:
6 Piece
Number of Tools Included:
1
Power Source:
Battery
RPM:
1700
Tool Type:
Drill Kit
Torque (In-Lbs):
350 in-lbs
UL Listed:
Yes
Volts:
12V
Weight:
2.3 lb
Width:
2-1/10 in