12V 1/2 in Hammer Drill

You last purchased this on
 
Milwaukee®

M12 FUEL™ 12V 1/2 in Hammer Drill

  • Fast #
  • Part #M240421P
  • Item #7486010
  • Manufacturer Part #2404-21P
5 out of 5 Customer Rating
This product requires certification to purchase.
Brand image
You last purchased this on
 
Milwaukee®

M12 FUEL™ 12V 1/2 in Hammer Drill

This product requires certification to purchase.

X Points
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Hammering action delivers up to 25,500 IPM in high speed and up to 6750 IPM in low speed
  • Compatible with all Milwaukee M12 lithium-ion batteries (sold separately)
  • 18-Position clutch allows operators to adjust torque in screw-driving mode (max 350 in. lbs.)
  • Red lithium battery technology: superior pack construction, electronics and performance deliver more work per charge and more work over pack life than any battery on the market
  • PACKOUT™ compact organizer: one-handed use with MOD-LOCK™
  • PACKOUT™ compact organizer: most durable modular storage system
  • PACKOUT™ compact organizer: most customization and configuration options
  • LED light illuminates work space
  • Includes: M12 FUEL™ 1/2" hammer drill/driver, REDLITHIUM™ 2.0Ah battery, charger and packout compact organizer
  • Redlink Plus intelligence: most advanced system of cordless power tool electronics; provides optimized performance and overload protection using total system communication between tool, battery and charger
  • Requires Certification

Specifications

AMP:
2
Battery Type:
Lithium-ion
CSA Certified:
Yes
Chuck Size:
1/2 in
Collection:
M12 FUEL™
Color Finish Category:
Blacks
Color Finish Name:
Black, Red
Depth:
3-1/4 in
Drive Size:
1/4 in
ETL Listed:
Yes
Height:
8 in
Length:
3-1/4 in
Material:
Metal, Plastic, Rubber
Power Source:
Battery
RPM:
700
Tool Type:
Hammer Drill
Torque (In-Lbs):
30 in-lbs
Type:
M240421P
UL Listed:
Yes
Volts:
12V
Weight:
2 lb
Width:
9 in