Cordless 12V 1/2 in. Hammer Drill

This product has been replaced by

M12 FUEL 1/2 HAMM DRILL DRV KIT
Milwaukee® M12 FUEL 1/2 HAMM DRILL DRV KIT
Manufacturer Part #3404-22
You last purchased this on
 
Milwaukee®

M12 FUEL™ Cordless 12V 1/2 in. Hammer Drill

This product requires certification to purchase.
Brand image
You last purchased this on
 

This product has been replaced by

M12 FUEL 1/2 HAMM DRILL DRV KIT
Milwaukee® M12 FUEL 1/2 HAMM DRILL DRV KIT
Manufacturer Part #3404-22
Milwaukee®

M12 FUEL™ Cordless 12V 1/2 in. Hammer Drill

  • Fast #
  • Part #M250422
  • Item #7523618
  • Manufacturer Part #2504-22
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Lightest weight in its class for tool belt portability and less fatigue in the work day
  • Lightest weight
  • Most capable, most compact
  • E-Clutch for consistent repeatability in driving applications
  • Most compact in its class for the best access in tight spaces
  • Requires Certification

Documents


Specifications

AMP:
10.5
Application:
Cutting
Bare Tool or Kit:
Tool Kit
Battery Size:
12V
Battery Type:
Redlithium™
Chuck Size:
1/2 in
Chuck Type:
Keyless
Collection:
M12 FUEL™
Color Finish Category:
Blacks
Color Finish Name:
Black, Red
Corded Cordless:
Cordless
ETL Listed:
Yes
Height:
7-4/5 in
Length:
6-3/5 in
Material:
Metal, Plastic, Rubber
Number of Pieces:
5 Piece
Number of Tools Included:
4
Power Source:
Battery
RPM:
1700
Tool Type:
Hammer Drill
Torque (In-Lbs):
350 in-lbs
UL Listed:
Yes
Volts:
12V
Weight:
2.3 lb
Width:
2-1/10 in