Cordless 12V 4 AMP Redlithium™ Reciprocating Saw Bare Tool
M12 FUEL™ Cordless 12V 4 AMP Redlithium™ Reciprocating Saw Bare Tool
Package Quantity Info:
EA: 1 IP: 1 CA: 6 PT: 363-
Pick Up: 0 Available in Leesburg, VA - Available in 3 stores nearby
-
Shipping: Available for immediate shipment
Frequently Purchased Together
Product Details
- Compact size allows for cutting in tight spaces, and light weight makes overhead work easier
- POWERSTATE™ Brushless motor supplies constant power for faster cuts and reduced heat for extended life
- One-handed design provides superior control & versatility over a standard reciprocating saw
- RedLithium™ battery technology
- Compatible batteries/chargers: all M12 batteries (48-11-241, 48-11-242, 48-11-242, AND 48-11-244) and chargers (48-59-241, 251-2, 48-59-1812)
- Provides optimized performance and overload protection
- REDLITHIUM™ XC 4.0 battery pack (not included) provides superior pack construction, more work per charge and more work over the life of the pack than competitive batteries
- REDLINK Plus™ intelligence provides optimized performance and overload protection using total system communication between tool, battery and charger
Specifications
- AMP:
- 4
- Application:
- Cutting
- Bare Tool or Kit:
- Bare Tool
- Battery Size:
- 4AH
- Battery Type:
- Redlithium™
- Chuck Type:
- Keyless
- Collection:
- M12 FUEL™
- Color Finish Category:
- Blacks
- Color Finish Name:
- Black, Grey, Red
- Corded Cordless:
- Cordless
- ETL Listed:
- Yes
- Handle Type:
- Soft Grip
- Length:
- 11 in
- Material:
- Plastic, Rubber
- Number of Tools Included:
- 1
- Power Source:
- Battery
- RPM:
- 3000
- Reusable:
- Yes
- Saw Type:
- Reciprocating
- UL Listed:
- Yes
- Variable Speed:
- Yes
- Volts:
- 12V
- Weight:
- 3.2 lb
- Width:
- 2-3/4 in