M12 FUEL™ 12V Fuel Single Bat Kit

Part #M252021XC  |  Item #4858815  |  Manufacturer Part #2520-21XC

$ 233.99 EACH

Volts:

12V
Quantity

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

IN STORE AVAILABILITY

To see local availability for this item, please

Select a Store 

Product Details

  • One-handed design provides superior control & versatility over a standard saw
  • Compact size allows for cutting in tight spaces, and light weight makes overhead work easier
  • Powerstate™ brushless motor supplies constant power for faster cuts and reduced heat for extended life
  • REDLITHIUM™ XC 4.0 Battery Pack (not included) provides superior pack construction, more work per charge and more work over the life of the pack than competitive batteries
  • Redlink Plus™ Intelligence provides optimized performance and overload protection using total system communication between tool, battery and charger
  • 0-3000 Strokes per minute and 1/2 in stroke length

Specifications

AMP: 4

Application: Cutting

Bare Tool or Kit: Tool Kit

Battery Size: 12V

Battery Type: Redlithium™

CSA Certified: No

Chuck Type: Keyless

Collection: M12 FUEL™

Color Finish: [Black, Grey, Red]

Color Finish Category: Blacks

Corded Cordless: Cordless

Height: 5 in

Length: 11 in

Number of Tools Included: 1

Power Source: Battery

RPM: 3000

Saw Type: Reciprocating Saw

Type: M252021XC

UL Listed: No

Volts: 12V

Weight: 3.2

Width: 5-1/2 in