M12 FUEL™ 1/4 in. Hex Impact Driver Kit

Part #M255322  |  Item #7523621  |  Manufacturer Part #2553-22

$ 183.30 EACH

Drive Size:

1/4 in

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

To see availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Fastest driving speed
  • 4-Mode drive control provides greater control over output speed and power
  • Redlink Plus™ Intelligence prevents damage to the tool and battery due to overloading or overheating
  • REDLITHIUM™ batteries deliver more work per charge and more work over the life of the battery
  • Most compact

Specifications

AMP: 2

Application: Cutting

Bare Tool or Kit: Tool Kit

Battery Size: 12V

Battery Type: Redlithium™

CSA Certified: Yes

Chuck Size: 1/4 in

Collection: M12 FUEL™

Color Finish: [Black, Red]

Color Finish Category: Blacks

Corded Cordless: Cordless

Drive Size: 1/4 in

Drive Type: Hex

ETL Listed: No

Height: 7-4/5 in

Length: 5-1/10 in

Material: Plastic

Number Of Pieces: 5 Piece

Number of Tools Included: 4

Power Source: Battery

RPM: 3300

Tool Type: Driver

Torque In-Lbs : 1300 in-lbs

Type: M255322

UL Listed: Yes

Volts: 12V

Weight: 1.76

Width: 2 in