3 in. 12V Compact Cut Off Tool Kit in Red
M12 FUEL™ 3 in. 12V Compact Cut Off Tool Kit in Red
Package Quantity Info:
EA: 1 IP: 1 CA: 5 PT: 100-
Pick Up: Not available
-
Shipping: Not available
Product Details
- 20,000 RPM for fast and accurate cutting performance
- Reversible blade rotation for ultimate cutting control
- The M12 Fuel™ 3 in Compact Cut Off Tool delivers multi-material cutting capability in an ergonomic package, optimized for one-handed use
- Includes 7/16 in flange adapter for compatibility with 3 in Dremel Saw-Max accessories
- Tool free guard adjustment for convenience and ease of use
- Compatible with common 3 in cut off wheels with 3/8 in arbor
- Redlink Plus™ intelligence provides optimized performance and overload protection
- Powerstate™ brushless motor delivers maximum power and long motor life
- 0.64 in cut depth
- LED light for improved visibility in confined spaces and low light situations
Documents
Specifications
- Application:
- Cutting
- Arbor Hole Size:
- 3/8 in
- Battery Size:
- 12V
- Battery Type:
- Redlithium™
- Collection:
- M12 FUEL™
- Color Finish Category:
- Reds
- Color Finish Name:
- Red
- Corded Cordless:
- Cordless
- Diameter:
- 3 in
- ETL Listed:
- No
- Height:
- 3-1/7 in
- Length:
- 9 in
- Number of Tools Included:
- 2
- Power Source:
- Battery
- RPM:
- 20000
- Tool Type:
- Grinder
- UL Listed:
- No
- Volts:
- 12V
- Weight:
- 2.4 lb
- Width:
- 4-5/7 in