Milwaukee

M12 FUEL™ 3/8 in. Cordless 12V Stubby Impact Wrench Bare Tool

Part #M255422  |  Manufacturer Part #2554-22

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

Documents

Specifications

Bare Tool or Kit: Bare Tool

Collection: M12 FUEL™

Color Finish: [Red, Black]

Corded Cordless: Cordless

Drive Size: 3/8 in

ETL Listed: No

Height: 7 in

Torque In-Lbs : 250 in-lbs

Type: M255422

Weight: 2

Width: 2-2/5 in