Cordless 120V 2-Tool Combo Kit

You last purchased this on
 
Milwaukee®

M12 FUEL™ Cordless 120V 2-Tool Combo Kit

This product requires certification to purchase.
Brand image
You last purchased this on
 
Milwaukee®

M12 FUEL™ Cordless 120V 2-Tool Combo Kit

  • Fast #
  • Part #M259822PO
  • Item #7904259
  • Manufacturer Part #2598-22PO
3.3 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Lightest weight in its class for tool belt portability and less fatigue in the work day
  • Most compact in its class for the best access in tight spaces
  • Most capable 12-Volt hammer drill with the power to perform a wide range of applications
  • PACKOUT modular storage allows users to customize and build their own storage system to easily transport and organize tools and accessories
  • REDLITHIUM batteries deliver more work per charge and more work over the life of the battery
  • Includes: 2504-20 1/2 in. hammer drill driver, 2553-20 1/4 in. hex impact driver, 2 M12 REDLITHIUM 2.0 compact battery pack, charger, (2) belt clips, and contractor bag, PACKOUT tool box (48-22-8424)
  • POWERSTATE brushless motor delivers 1300 in. lbs. of fastening torque for faster driving speeds
  • 1/2 in. all metal chuck for maximum grip and bit retention
  • Requires Certification

Specifications

Application:
Cutting
Bare Tool or Kit:
Tool Kit
Battery Size:
12V
Battery Type:
Lithium-ion
Case Included:
Yes
Collection:
M12 FUEL™
Color Finish Category:
Reds
Color Finish Name:
Red, Black
Corded Cordless:
Cordless
ETL Listed:
No
Height:
7-4/5 in
Length:
19-19/25 in
Material:
Plastic
Number of Tools Included:
2
Origin:
Global
Power Source:
Battery
Tool Type:
Impact Driver, Hammer Drill
Torque (In-Lbs):
1300 in-lbs
Type:
M12 Fuel
Variable Speed:
Yes
Volts:
12V
Weight:
2.3 lb
Width:
2-1/10 in