Cordless 12V 3/8 in. Drill Driver
M12 FUEL™ Cordless 12V 3/8 in. Drill Driver
Package Quantity Info:
EA: 1 IP: 1 CA: 4-
Pick Up: Not available
-
Shipping: Available for immediate shipment
Frequently Purchased Together
Product Details
- Unrivaled access and control
- Up to 300 in-lbs of max torque
- 4-in-1 Dedicated solutions
- All metal 3/8 in. chuck and 1/4 in. hex attachments add to user productivity by delivering the versatility to efficiently perform most drilling & fastening applications
- Right angle attachment provides efficient fastening and/or drilling at 90 degrees for unrivaled access in tight spaces
- Offset attachment provides ultimate access to tight corners and will not damage or mar finished materials when fastening
Specifications
- AMP:
- 2
- Application:
- Cutting
- Bare Tool or Kit:
- Tool Kit
- Battery Size:
- 12V
- Battery Type:
- Redlithium™
- Bit Diameter(s) (In):
- 1/4 in
- Case Included:
- Yes
- Case Material:
- Plastic
- Chuck Size:
- 3/8 in
- Chuck Type:
- Keyless
- Collection:
- M12 FUEL™
- Color Finish Category:
- Reds
- Color Finish Name:
- Red, Black
- Corded Cordless:
- Cordless
- Depth:
- 5-1/5 in
- ETL Listed:
- No
- Handle Material:
- Plastic
- Handle Type:
- Pistol Grip
- Height:
- 7 in
- Indoor Outdoor:
- Indoor/Outdoor
- Length:
- 5-3/25 in
- Material:
- Metal, Plastic, Rubber
- Number of Pieces:
- 10 Piece
- Number of Tools Included:
- 4
- Power Source:
- Battery
- RPM:
- 1600
- Reusable:
- Yes
- Tool Type:
- Drill Driver
- Torque (In-Lbs):
- 300 in-lbs
- UL Listed:
- Yes
- Volts:
- 12V
- Weight:
- 2 lb
- Width:
- 1-4/5 in