M12 FUEL 1/4 Ratchet 2 Battery Kit

You last purchased this on
 
Milwaukee®

M12 FUEL™ M12 FUEL 1/4 Ratchet 2 Battery Kit

This product requires certification to purchase.
Brand image
You last purchased this on
 
Milwaukee®

M12 FUEL™ M12 FUEL 1/4 Ratchet 2 Battery Kit

  • Fast #
  • Part #M255622
  • Item #7740342
  • Manufacturer Part #2556-22
3.4 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Low profile head design allows users for more access in tight spaces
  • Delivers 250rpm for increased productivity
  • Pneumatic ratchet performance with up to 40ft-lbs max torque
  • Industry leading fuel technology, a reinforced mechanism and investment cast steel yoke housing provides greater durability for the professional user
  • Requires Certification

Specifications

Application:
Cutting
Collection:
M12 FUEL™
Drive Size:
1/4 in
Height:
2-37/50 in
Length:
11-9/50 in
Number of Pieces:
5 Piece
Number of Tools Included:
1
Tool Type:
Ratchet
Type:
M255622
Weight:
2.34 lb
Width:
1-93/100 in