M12™ Hackzall® 11 in. 12 V Reciprocating Saws

Part #M242020  |  Item #3660209  |  Manufacturer Part #2420-20

$ 143.99 EACH

Blade Length:

11 in

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

To see availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Variable Speed Trigger for increased user control
  • Battery Fuel Gauge displays remaining run-time
  • Built-in LED light illuminates work surface
  • 0-3000 Strokes per minute and 1/2 in stroke length allows for fast cutting through a wide range of material such as drywall, wood, and PVC

Specifications

AMP: 1.4

Application: Cutting

Bare Tool or Kit: Bare Tool

Battery Size: 12V

Battery Type: Lithium

Blade Length: 11 in

CSA Certified: Yes

Chuck Type: Keyless

Collection: M12™ Hackzall®

Color Finish: Black, Grey, Red

Color Finish Category: Blacks

Corded Cordless: Cordless

Depth: 2-19/25 in

Drive Size: 1/4 in

Height: 11 in

Length: 11 in

Number of Tools Included: 1

Power Source: Battery

RPM: 3000

Saw Type: Reciprocating

Type: M242020

UL Listed: Yes

Variable Speed: Yes

Volts: 12V

Weight: 2.6

Width: 6-9/50 in