M12™ Hackzall® 12 V 11 in. Reciprocating Saw with Battery

Part #M242021  |  Item #4037555  |  Manufacturer Part #2420-21

$ 168.99 EACH

Blade Length:

11 in
Quantity

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

IN STORE AVAILABILITY

To see local availability for this item, please

Select a Store 

Product Details

  • Variable Speed Trigger for increased user control
  • Battery Fuel Gauge displays remaining run-time
  • Built-in LED light illuminates work surface
  • 0-3000 Strokes per minute and 1/2 in stroke length allows for fast cutting through a wide range of material such as drywall, wood, and PVC

Specifications

AMP: 1.4

Application: Cutting

Bare Tool or Kit: Tool Kit

Battery Size: 12V

Battery Type: Redlithium™

Blade Length: 11 in

CSA Certified: Yes

Chuck Type: Keyless

Collection: M12™ Hackzall®

Color Finish: [Black, Grey, Red]

Color Finish Category: Blacks

Corded Cordless: Cordless

Depth: 4 in

Drive Size: 1/2 in

Height: 11 in

Length: 11 in

Number Of Pieces: 1 Piece

Number of Tools Included: 4

Power Source: Battery

RPM: 3000

Saw Type: Reciprocating Saw

Type: M242021

UL Listed: Yes

Variable Speed: Yes

Volts: 12V

Weight: 2.2

Width: 1 in