3-1/2 in. Metal Scroll Blade
M12™ Hackzall® 3-1/2 in. Metal Scroll Blade
-
Pick Up: 3 Available in Hilliard, OH
-
Shipping: Available for immediate shipment
Frequently Purchased Together
Product Details
- Short blade length for cutting in tight locations
- Bi-metal construction for increased tooth durability and long blade life
- Thin Kerf for up to 35% more cuts per charge vs. leading reciprocating saw blades
- Scroll cuts in metal under 1/8 in.
Specifications
- Application:
- Metal Scrolling
- Battery Type:
- Lithium-ion
- Blade Length (in):
- 3-1/2 in
- Blade Material:
- Bi-metal
- Blade Thickness (in):
- 0.06 in
- Blade Type:
- Reciprocating Saw
- Collection:
- M12™ Hackzall®
- Color Finish Category:
- Silver Tones
- Color Finish Name:
- Silver, Red
- Depth:
- 2 in
- Height:
- 4/5 in
- Indoor Outdoor:
- Indoor/Outdoor
- Length:
- 2 in
- Package Quantity:
- Pack of 5
- Reusable:
- Yes
- Teeth Per Inch:
- 18
- Tool Type:
- Reciprocating Blade
- Type:
- M49005324
- Weight:
- 0.085 lb
- Width:
- 6-17/20 in