M12™ Hackzall® 3-1/2 in. Reciprocating Saw Blade-Wood Scroll 5 Pack

Part #M49005310  |  Item #4202174  |  Manufacturer Part #49-00-5310

$ 15.63 per PACK
(Pricing is for 3-1/2 in)

Blade Length

Quantity

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

IN STORE AVAILABILITY

To see local availability for this item, please

Select a Store 

Product Details

  • Thin Kerf for up to 35% more cuts per charge vs. leading reciprocating saw blades
  • Short blade length for cutting in tight locations
  • Bi-metal construction for increased tooth durability and long blade life
  • Scroll cuts in wood, nail embedded wood, and plastics

Specifications

Application: Cutting

Battery Type: Lithium-ion

Blade Length: 3-1/2 in

Blade Material: Bi-metal

Blade Thickness In : 0.05 in

Blade Type: Reciprocating Saw

Collection: M12™ Hackzall®

Color Finish: Red, Silver

Color Finish Category: Silver Tones

Depth: 2 in

Height: 3/4 in

Indoor Outdoor: Indoor/Outdoor

Length: 2 in

Package Quantity: Pack of 5

Reusable: Yes

Teeth Per Inch: 1

Tool Type: Reciprocating Blade

Type: M49005310

Weight: 0.08

Width: 2 in